Anderson Electronic Thermometer

Anderson Electronic Thermometer

Anderson Electronic Thermometer. Model: F0110. S/N: 9625333. Power supply: 110-120 VAC. 50-60 Hz. Anderson Product Sensor, S/N: 9625554. Overall dimensions: 8 in. L x 4 in. W x 10 in. H.

Product Details
  • Stock No: NOI8020.
  • Manufacturer: Anderson
  • Model: F0110
  • Serial Number: 9625333
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Anderson Electronic Thermometer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed