Anderson Electronic Thermometer

Anderson Electronic Thermometer

Anderson Electronic Thermometer. Model: JT112Q01A25. S/N: 2258743P. Channel: 0- 200 F°. I.B. No. RTD-28743P. Power supply: 120-240 VAC, 5 amps, 50-60 Hz. Overall dimensions: 8 in. L x 4 in. W x 10 in. H.
Product Details
  • Stock No: NOI8022.
  • Manufacturer: Anderson
  • Model: JT112Q01A25
  • Serial Number: 2258743P
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Anderson Electronic Thermometer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed