Anderson Homogenizer Pressure Gauge - 5,000 PSI

Anderson Homogenizer Pressure Gauge - 5,000 PSI

Anderson Homogenizer Pressure Gauge - 5,000 PSI. Mounting bolt hole diameter and distance apart: 11/16 in. / 2 3/8 in. Sensor diameter: 15/16 in. (ACN5).

Product Details
  • Stock No: NOI1411
  • Manufacturer: Anderson
Homogenizer Details
  • Maximum Operating Pressure (PSI): 5000
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 5
Additional Product Details
Anderson Homogenizer Pressure Gauge - 5,000 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed