Anderson Instrument Co. ACR 700 Series Chart Recorder

Anderson Instrument Co. ACR 700 Series Chart Recorder

Anderson Instrument Co. ACR 700 Series Chart Recorder. Model: 71120000002100W. Input rating: 115 VAC. Relay output ratings: 115 VAC: 5.0 A Resistive 1/8 HP, or 250 VA. Enclosure rating: NEMA 4. Made in U.S.A. Overall dimensions: 1 ft. 5 in. L x 5 in. W x 1 ft. 2 in. H.

Product Details
  • Stock No: NOI1204
  • Manufacturer: Anderson Instrument Co.
  • Model: 71120000002100W
  • Serial Number: 9805146
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 5
  • Height (Inches): 14
Additional Product Details
Anderson Instrument Co. ACR 700 Series Chart Recorder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed