Anderson Instruments Sanitary Electronic Pressure Transmitter

Anderson Instruments Sanitary Electronic Pressure Transmitter

Anderson Instruments Sanitary Electronic Pressure Transmitter. Model: SR090G058G2100. S/N: 98005723. Cal. range: 0-5000 psig. Output: 4-20 mA. DC Excitation: 12-40 VDC (Absolute), 24 VDC Nominal regulated or unregulated 17-45 VDC (Absolute). Digital display. It is designed and manufactured to withstand the harsh process and environmental conditions encountered in the food, dairy, pharmaceutical and biotechnology industries. Diaphragm Material: Hastelloy. "C" Fittings: High Pressure (Homogenizer) with 1-1/8" Flange. Overall dimensions: 3-3/4 in. L x 3-3/4 in. W x 9 in. H.
Product Details
  • Stock No: OI200.
  • Manufacturer: Anderson
  • Model: SR090G058G2100
  • Serial Number: 98005723
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 3.75
  • Width (Inches): 3.75
  • Height (Inches): 9
Additional Product Details
Anderson Instruments Sanitary Electronic Pressure Transmitter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed