Angelus Can Seamer - 204 x 708

Angelus Can Seamer - 204 x 708

Angelus Sanitary Can Machine Co. Can Seamer, Model 40P DF Seamer. Serial 4991559. Previously rebuilt by Sheppard Machine Co. in 1995, S/N: 4991559. Last ran 204 x 708 cans (2.25 in. x 7.5 in. tall), composite can for refrigerated dough. Note on machine mentions max 180 cans per minute. Overall dimensions: 6.5 ft. x 5 ft. x 6.5 ft. High.

Product Details
  • Stock No: CAGC061
  • Manufacturer: Angelus
  • Model: 40P DF
  • Serial Number: 4991559
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 60
  • Height (Inches): 78
Additional Product Details
  • Year of Manufacture: 1995
Angelus Can Seamer - 204 x 708
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed