AO Smith Electric Motor - 125 HP

AO Smith Electric Motor - 125 HP

AO Smith Electric Motor - 125 HP, 1785 RPM, 460V, 145.5 amps, 60 Hz, 3-phase, 405T Frame, DP enclosure. Also rated for 50 Hz, 400V.
Product Details
  • Stock No: SRWI01B
  • Manufacturer: A.O. Smith Electric Motor Company
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: AO Smith
  • Motor Horsepower(HP): 125
  • Motor RPM: 1785
  • Motor Voltage: 460
  • Motor Amps: 145.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
Additional Product Details
AO Smith Electric Motor - 125 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed