A.O Smith FE1056SF Motor (44198 HP, 1075 RPM, 208-230 V)

A.O Smith FE1056SF Motor (44198 HP, 1075 RPM, 208-230 V)

A.O Smith FE1056SF Motor (44198 HP, 1075 RPM, 208-230 V) Serial Number: 26506M1. 44198 HP. Motor RPM: 1075. Motor Voltage:1075. Motor Voltage: 208-230. Motor Amps: 4. Motor Hertz (HZ): 60. Motor Phases: 1. Motor Frame Size: 48. Shipping Dimensions (Inches): 11x22x11. Weight(lbs): 28
Product Details
  • Stock No: NSF21.85
  • Manufacturer: A.O. Smith Electric Motor Company
  • Model: FE1056SF
  • Serial Number: 26506M1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: A.O Smith Electric
  • Motor Horsepower(HP): 12
  • Motor RPM: 1,075
  • Motor Voltage: 208-230
  • Motor Amps: 4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size: 48
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 22
  • Height (Inches): 11
  • Weight (LBS): 28
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
A.O Smith FE1056SF Motor (44198 HP, 1075 RPM, 208-230 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed