APC Air Actuated Valve

APC Air Actuated Valve

APC Air Actuated Valve. 2-way valve. Model: 300 N740-10-T-X. S/N: 2116.93. Inlet: (1) 3 in. Straight SS pipe. Outlet: (1) 3 in. S-Line fitting. Overall dimensions: 9 in. L x 6 in. W x 1 ft. 5-7/8 in. H.

Product Details
  • Stock No: BZCH545B
  • Manufacturer: APC
  • Model: 300 N740-10-T-X
  • Serial Number: 2116.93
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 6
  • Height (Inches): 17.875
Additional Product Details
APC Air Actuated Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed