API Schmidt Bretten Heat Exchanger

API Schmidt Bretten Heat Exchanger

API Schmidt Bretten heat exchanger, 1998, Model Sigma X29, S/N B-980069-303, part no. 4X29-GRN-057-001, 150 psi, 230 temp, 32 MDMT, plate heat exchanger. 108 plates that are around 17 x 35 in. which is approximately 456 square feet

Product Details
  • Stock No: 75-SC-4841
  • Manufacturer: API Schmidt Bretten
  • Model: Sigma X29
  • Serial Number: B-980069-303
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
API Schmidt Bretten Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed