- Product Details
Application Engineering Corporation Water-Cooled Chiller- 10 Ton
Application Engineering Corporation Water-Cooled Chiller- 10 Ton. Model: WC-10-D/B. S/N: 76F053. Refrigerant: R-22. Heat transfer fluid: 30/70 antifreeze/water. Minimum temperature: 20/50 °F. System requirements: 230 V, 45 amps, 60 Hz, 3 phase. Copeland Copelmatic Compressor, Model: 9RC1-1010-THC, S/N: 81K78633, electrical requirements: 208/230 V, 208 RLA, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. NPT (female, process), (1) 1 in. dia. NPT (female, condenser). Outlets: (1) 1 in. dia. NPT (female, process), (1) 1 in. dia. NPT (female, condenser). Overall dimensions: 62 in. L x 33 in. W x 52 in. H.
- Stock No: DRGP067.8
- Manufacturer: Application Engineering Corporation
- Model: WC-10-D/B
- Serial Number: 76F053
- Air Cooled or Liquid Cooled: Liquid Cooled
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









