- Product Details
Applied Membranes Inc 2 Stage Reverse Osmosis System
Applied Membrane Systems Skid-Mounted R/O System with (10) 8"W x 21 ft. 6"L Tubes (2) Grundfos 30 hp Pumps, (4) S/S Filters, Related Valves, Piping, Controls and Baldor H2 VFD, (6) Membranes Per Pressure Vessel, Approc 85% Recovery GPM.
Product Details
- Stock No: TDB01
- Manufacturer: Applied Membranes Inc
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) Pump Motors - 30HP/230/460Volt/3540RPM/76.4-69.2Amps.
Dimensions:
- Length (Inches): 194
- Width (Inches): 44
- Height (Inches): 76
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




































