- Product Details
APV 1200 GPH HTST System with Press
1990 APV 1200 GPH HTST System with Press. Heat exchanger model: SR 310, Frame size: #5. Plate information: (217) SR3, T316 stainless steel plates with paracril gaskets and (2) dividers. Surface heat transfer area: 907 sq. ft. Maximum operating pressure: 150 psi. Includes: Tri-Clover flow diversion valve, 2.5 in. hot water set, holding tube with capacity for 16.2 gallons, balance tank with flip top door, capacity for 31 gallons, (3) centrifugal pumps, control panel with (2) Taylor chart recorders, models: OP 1668, and 49P510-1, (1) Anderson differential pressure indicator, (4) spare plates, (23) snap on gaskets, (2) glue on gaskets, (1) 7 mm plate with gasket, (6) Clip on gaskets. System power requirements 230/460 V. Inlets: (5) 2 in. S-line fittings, (1) 7 in. port (balance tank). Outlets: (1) 2 in. ACME fitting. *Homogenizer shown, Stock No: MDBC042.45, is not included in the HTST System Quote, but is available.
Product Details
- Stock No: MDBC041.70
- Manufacturer: APV
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









