APV 16V2 Centrifugal Pump (3 HP, 280 GPM Max)

APV 16V2 Centrifugal Pump (3 HP, 280 GPM Max)

APV Crepaco Pump - Serial No: H-9121, Model 16V2. Connections - Inlet Size(in): 3, Outlet Size (in): 2. Impeller - Max Dia.(in): 5-13/16. Maximum Performance at 1750 RPM - Capacity GPM: 135, Head ft: 23, Shut-Off Head (ft.): 41. Range of Motor Frame Sizes: 58C Through 215TC. Maximum RPM: 3500 Producing 280 GPM. Baldor Motor: CAT No: CEWDM3611T, SPEC: 36K190S2666, HP: 3, Volts: 230/460, Amps: 8.4/4.2, RPM: 1760, Frame: 182TC, Ph: 3.
Product Details
  • Stock No: BAFV07
  • Manufacturer: APV
  • Model: 16V2
  • Serial Number: H-9121
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 280
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 4.18
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 8.4/4.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182TC
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 15
  • Height (Inches): 12
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
APV 16V2 Centrifugal Pump (3 HP, 280 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed