APV 18VS Centrifugal Pump (7.5 HP)

APV 18VS Centrifugal Pump (7.5 HP)

Crepaco Model 18VS Centrifugal Pump w/7 1/2 HP Motor, SN C-6843

Product Details
  • Stock No: SSFA195
  • Manufacturer: APV
  • Model: 18VS
  • Serial Number: C-6843
Pump Details
  • Pump Type: Centrifugal
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1740
Dimensions:
Additional Product Details
APV 18VS Centrifugal Pump (7.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed