APV 2-1 1/2 Centrifugal Pump (1 HP)

APV 2-1 1/2 Centrifugal Pump (1 HP)

APV Puma Sanitary Centrifugal Pump. Size: 2 - 1 ½. S/N: U5722M. Motor Specifications: 1 Hp, 3450 Rpm, 575 V, 60 Hz, 3 Phase. (1) 4-1/2 in. dia. impeller. Overall dimensions: 1 ft. 10-1/2 in. L x 8-1/2 in. W x 9-3/4 in. H.

Product Details
  • Stock No: NOIP1003
  • Manufacturer: APV
  • Model: 2-1 1/2
  • Serial Number: U5722M
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 4.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 22.5
  • Width (Inches): 8.5
  • Height (Inches): 9.75
Additional Product Details
APV 2-1 1/2 Centrifugal Pump (1 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed