- Product Details
APV 2-1 1/2 Centrifugal Pump (1 HP)
APV Puma Centrifugal Pump. Model: I. S/N: U2223M. Size: 2 x 1-1/2. Brook Crompton motor: 1 Hp, 3450 Rpm, 575 V, 1.1 A, 60 Hz, 3 Phase. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 4 in. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 2 ft. L x 9 in. W x 10-1/4 in. H.
- Stock No: OIP122
- Manufacturer: APV
- Model: 2-1 1/2
- Serial Number: U2223M
- Pump Type: Centrifugal
- Impeller Diameter (inches): 4
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: ACME
- Motor Included? Yes
- Motor Manufacturer: Brook
- Motor Horsepower(HP): 1
- Motor RPM: 3450
- Motor Voltage: 575
- Motor Amps: 1.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 24
- Width (Inches): 9
- Height (Inches): 10.25
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























