APV 2-2 1/2 Centrifugal Pump (7.5 HP)

APV 2-2 1/2 Centrifugal Pump (7.5 HP)

APV Stainless Steel Puma Pump. Serial no. P1160. Size: 2-2 ½. Brook Crompton Parkinson motor: 7.5 Hp, 3420 Rpm, 575 V, 7.5 A, 60 Hz, 3 Phase. (1) 5-1/4 in. dia. impeller. Overall Dimensions 2 ft. 1 in. L x 1ft. 1/2 in. W x 1 ft. 1-1/2 in. H.

Product Details
  • Stock No: ENDX721.1a
  • Manufacturer: APV
  • Model: 2-2 1/2
  • Serial Number: P1160
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5.25
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3420
  • Motor Voltage: 575
  • Motor Amps: 7.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 12.5
  • Height (Inches): 12.5
Additional Product Details
APV 2-2 1/2 Centrifugal Pump (7.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed