APV 2-3 Centrifugal Pump (5 HP, 160 GPM Max)

APV 2-3 Centrifugal Pump (5 HP, 160 GPM Max)

APV Puma Centrifugal Pump. S/N: D397. Size: 2-3-9. Capacity: 160 gpm. Impeller diameter: 5 ½ in. Brook Motor: 5 Hp, 1730 Rpm, 220/440 V, 12.6/6.3 A, 60 Hz, 3 Phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4-1/2 in. L x 1 ft. 2 in. W x 1 ft. 4-3/4 in. H.

Product Details
  • Stock No: HDDF148E
  • Manufacturer: APV
  • Model: 2-3
  • Serial Number: D397
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 160
  • Impeller Diameter (inches): 5.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 5
  • Motor RPM: 1730
  • Motor Voltage: 220/440
  • Motor Amps: 12.6/6.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 28.5
  • Width (Inches): 14
  • Height (Inches): 16.75
Additional Product Details
APV 2-3 Centrifugal Pump (5 HP, 160 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed