- Product Details
APV 2-3 Centrifugal Pump (5 HP)
APV Puma Sanitary Centrifugal Pump. S/N: 121079-2. Size: 2/3/9. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 5 in. WEG Electric Motor, 5 hp, 3490 rpm, 208-230/460 V, 13/6.5 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 1 ft. 11 in. L x 1 ft. 1 in. W x 1 ft. 11-5/8 in. H.
- Stock No: HDDF148D
- Manufacturer: APV
- Model: 2-3
- Serial Number: 121079-2
- Pump Type: Centrifugal
- Impeller Diameter (inches): 5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: S-Line
- Motor Included? Yes
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 5
- Motor RPM: 3490
- Motor Voltage: 208-230/460
- Motor Amps: 13/6.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 23
- Width (Inches): 13
- Height (Inches): 23.625
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















