- Product Details
APV 2-Effect Rising/Falling Film Plate Evaporator
APV Two Effect Rising/Falling Film Plate Evaporator. Model: P-E. S/N: 1247 and 1248. All product contact surfaces are 316 stainless steel including heat exchanger plates, vapor separators, pumps, vapor and product tubing. Inlets: (2) 2 in. dia. ACME fittings (product), (1) 4 in. W x 30 in. H steam port. Outlets: (1) 2 in. dia. condensate port, (1) 21 in. W x 10 ½ in. H vapor port. Overall dimensions: 5 ft. 8 in. L x 2 ft. 11 in. W x 8 ft. 7 in. H. Second Effect Horizontal Separator -125 Gallon. S/N: 20427, vacuum: 28.54 in. Hg. Inlets: (1) 2 in. dia. port (sprayball), (1) 21 in. W x 10 ½ in. H vapor port. Outlets: (1) 4 in. dia. ACME fitting, (1) 10 in. dia. vapor pipe. Overall dimensions: 5 ft. L x 4 ft. 5 in. W x 6 ft. 6 in. H.
- Stock No: 2500.CI01C.
- Manufacturer: APV
- Model: P-E
- Serial Number: 1247 and 1248
- Evaporator Type: Rising/Falling Film
- # of Effects: 2
- Metal Types: 316 Stainles Steel
- Skid Mounted: No
- Evaporator Components Included: Heat exchanger plates, vapor separators, pumps, vapor and product tubing,Second Effect Horizontal Separator -125 Gallon, vacuum.
- Micro Control Panel Included? No
- Motor Included? No
- Length (Inches): 60
- Width (Inches): 53
- Height (Inches): 78
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













































