APV 2nd Effect Falling Film Plate Evaporator

APV 2nd Effect Falling Film Plate Evaporator

APV 2nd Effect Falling Film Plate Evaporator. Model FFPE, S/N 114, painted carbon steel Frame, 316 stainless steel plate and contact surface with stainless steel horizontal vapor separator 55 in. dia. x 7 ft. H.
Product Details
  • Stock No: RCCB295.
  • Manufacturer: APV
  • Model: FFPE
  • Serial Number: 114
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV 2nd Effect Falling Film Plate Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed