- Product Details
APV 3-2 Centrifugal Pump (5 HP)
APV Puma Centrifugal Pump. Model: Size 2. S/N: U1428. Impeller diameter: 5 in. Brook Electric Motor, 5 hp, 3450 rpm, 575 V, 5.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fittings. Outlets: (1) 2 in. dia. ACME fittings. Overall dimensions: 2 ft. 3 in.L x 1 ft. 1 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: OIP074.
- Manufacturer: APV
- Model: 3-2
- Serial Number: U1428
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Brook
- Motor Horsepower(HP): 5
- Motor RPM: 3450
- Motor Voltage: 575
- Motor Amps: 5.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: LS184TC
Dimensions:
- Length (Inches): 27
- Width (Inches): 13
- Height (Inches): 16
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























