APV 3-Way Air Actuated Valve

APV 3-Way Air Actuated Valve

APV 3-Way Air Actuated Valve. Model: 170088 0101 8. S/N: T-VENTIL3A/2. Inlets/Outlets: (3) 4 in. (1) S-Line fitting, (2) straight SS pipe. Overall dimensions: 10-1/4 in. L x 7 In. W x 1 ft. 11-3/8 in. H.

Product Details
  • Stock No: BZCH545A
  • Manufacturer: APV
  • Model: 170088 0101 8
  • Serial Number: T-VENTIL3A/2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10.25
  • Width (Inches): 7
  • Height (Inches): 23.375
Additional Product Details
APV 3-Way Air Actuated Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed