APV 4 Effect Six Stage Evaporator

APV 4 Effect Six Stage Evaporator

APV Quadruple Effect, Six Stage Evaporator with Related Controls. Originally designed for Citrus Pectin. Feed Rate 48,000 LBS/HR, Feed Concentration 0.6% Total Solids, Feed Temperature: 130°F/54.4°F, Feed Temperature to Evaporator 190°F/ 88°F, Product Rate 12,000 lbs/hr, Product Concentration 2.4%, Product Temperature 82°F/26.7°F, Evaporation Rate 36,000 lbs/hr.

Product Details
  • Stock No: CITR01
  • Manufacturer: APV
Evaporator Details
  • Evaporator Type: Rising/Falling Film
  • # of Effects: 4
  • LBS per HR of Evaporation Removal: 36,000
  • Metal Types: Stainless Steel
  • Skid Mounted: No
  • Evaporator Components Included: (1) 1st Effect: Frame Size 3:1, 53 PU'S w/60" diameter reversed dish snail shell separator; (2) 2nd Effect: Frame Size 1:2, 28 PU'S w/36" diameter reversed dish snail shell separator; (3) 3rd Effect: 3A Stage and 3B Stage in Series flow w/common frame and separator: Frame Size 2:2, 44 PU'S w/48" diameter reversed dish snail shell separator; (4) 4th Effect: 4A Stage and 4B Stage in Series flow w/common frame and separator: Frame Size 3:1, 51 PU'S w/60" diameter reversed dish snail shell separator; (5) One R56 APV Pre-Heater Plate Heat Exchanger; (6) Barometric Condenser; (7) Feed Balance Tanks; (8) R56 APV Regen/Cooler Plate Heat Exchanger; (9) Pasteurizer; (10) Barometric Vacuum Pump; (11) Necessary Pumps, Piping, Vapor Ducts, etc.
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: UniOP
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 14
  • If Multiple Motors, Motor Descriptions vs specs: (14) Pump Motors Range from 0.5 HP - 5 HP
Dimensions:
  • Length (Inches): 100
  • Width (Inches): 100
  • Height (Inches): 100
  • Weight (LBS): 35,000
  • # of Pieces for Shipping: 20
Additional Product Details
  • Year of Manufacture: 1976
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: Limon Pectin
APV 4 Effect Six Stage Evaporator

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed