- Product Details
APV 4RIHD Positive Displacement Pump (10 HP, 160 GPM Max)
APV Crepaco Positive Displacement Pump. Model: 4RIHD. S/N:R-21355. Teco Electric Motor, 10 hp, 1755 rpm, 230/460 V, 23.3/11.65 amps, 60 Hz, 3 phase. Nord Gear Speed Reducer, ratio: 11.71, torque: 6284 lb-in. rpm in/out: 1755/ 149 (final). Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 9 in. L x 2 in. W. side port. Overall dimensions: 4 ft. 8-1/2 in. L x 2 ft. 3 in. W x 3 ft. 4 in. H.
Product Details
- Stock No: HDFD002.9
- Manufacturer: APV
- Model: 4RIHD
- Serial Number: R-21355
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 160
- Max Speed RPM: 900
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: S-Line
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 9
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 10
- Motor RPM: 1755
- Motor Voltage: 230/460
- Motor Amps: 23.3/11.65
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
Dimensions:
- Length (Inches): 56.5
- Width (Inches): 27
- Height (Inches): 40
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















