APV 4V2 Centrifugal Pump

APV 4V2 Centrifugal Pump

1990 APV Centrifugal Pump. Model: 4V2. S/N: G-2534-90. Pump capacity: 65 gpm. Impeller: 3-13/16 in. diameter. Seal option: APV Type 1 single mechanical. Reliance Electric Motor, 1.5 hp, 1750 rpm, 208-230/460/575 V, 60 Hz, 3 phase. The V2 series is designed for pumping low to medium viscosity liquids. Stainless steel head components. Optimum design for sanitary service. Pump inlet/outlet: 1 ½ in. 'S' line. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 8 in. H. FAD

Product Details
  • Stock No: HDDF271.1
  • Manufacturer: APV
  • Model: 4V2
  • Serial Number: G-2534-90
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV 4V2 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed