APV 6 Centrifugal Pump (31.5 HP, 90 GPM Max)

APV 6 Centrifugal Pump (31.5 HP, 90 GPM Max)

APV / Crepaco Centrifugal Pump. Model: 6. S/N: 6-20669. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 5 in. Louis Allis motor, 3/1.5 hp, 3480/1710 rpm, 460 V, 3.7/3.25 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. ACME fitting. Outlet: (1) 1-1/2 in. ACME fitting. Overall dimensions: 1 ft. 9-1/2 in. L x 1 ft. 1 in. W x 11 in. H. (ACN26)
Product Details
  • Stock No: MDBC085.2
  • Manufacturer: APV
  • Model: 6
  • Serial Number: 6-20669
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 90
  • Max Speed RPM: 3600
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 3/1.5
  • Motor RPM: 3480/1710
  • Motor Voltage: 460
  • Motor Amps: 3.7/3.25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 21.5
  • Width (Inches): 13
  • Height (Inches): 11
  • ACN: 26
Additional Product Details
APV 6 Centrifugal Pump (31.5 HP, 90 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed