APV 6V Centrifugal Pump (7.5 HP, 160 GPM Max)

APV 6V Centrifugal Pump (7.5 HP, 160 GPM Max)

APV Crepaco Sanitary Centrifugal Pump. Model: 6-V. S/N: D-9756-6V-86. Reliance Electric Motor, 7.5 hp, 3505 rpm, 230/460 V, 21.0/10.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. infeed. Outlets: (1) 1-1/2 in. dia. threaded fitting.

Product Details
  • Stock No: LOL111B
  • Manufacturer: APV
  • Model: 6V
  • Serial Number: D-9756-6V-86
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 160
  • Max Speed RPM: 3600
  • Maximum Pressure MAWP (PSI): 120
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3505
  • Motor Voltage: 230/460
  • Motor Amps: 21.0/10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
APV 6V Centrifugal Pump (7.5 HP, 160 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed