APV 8VS Centrifugal Pump (7.5 HP, 135 GPM Max)

APV 8VS Centrifugal Pump (7.5 HP, 135 GPM Max)

APV Crepaco Centrifugal Pump. Model: 8VS. Flow rate for new pump is approximately 135 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. A3 Sanitary Rating. Impeller diameter: 6 in. Lincoln electric motor, 7.5 hp, 3 phase. Inlet: (1) 4 in. dia. S-line fitting. Outlet: (1) 3 in. dia. ACME fitting. Overall dimensions: 2 ft. 1 in. L x 1 ft. 1-1/4 in. W x 1 ft. 3 in. H.
Product Details
  • Stock No: TAFM482A.a
  • Manufacturer: APV
  • Model: 8VS
  • Serial Number: 8VS-81
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 135
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 20.4/10.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 13.25
  • Height (Inches): 15
Additional Product Details
APV 8VS Centrifugal Pump (7.5 HP, 135 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed