APV 8VS2 Centrifugal Pump (10 HP)

APV 8VS2 Centrifugal Pump (10 HP)

APV Crepaco Sanitary Centrifugal Pump. Model: 8VS2. S/N: 200253278-02. Impeller diameter: 7-1/2 in. Seal option: Single mechanical. Baldor Washdown Motor, 10 hp, 1750 rpm, 230/460 V, 23.6/14.8 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H.

Product Details
  • Stock No: SFEP142B.
  • Manufacturer: APV
  • Model: 8VS2
  • Serial Number: 200253278-02
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 7.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 23.6/14.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 13
  • Height (Inches): 13
Additional Product Details
APV 8VS2 Centrifugal Pump (10 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed