APV air actuated 3-way valve

APV air actuated 3-way valve

APV air actuated 3-way valve. Model: SW43T20B1V3TT. Maximum air pressure: 150 psi. Minimum air pressure: 70 psi. Inlets/Outlets: (3) 2 in. S-Line fitting. Overall dimensions: 7-1/4 in. L x 5 in. W x 1 ft. 7-1/4 in. H.

Product Details
  • Stock No: BZCH543A
  • Manufacturer: APV
  • Model: SW43T20B1V3TT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 7.25
  • Width (Inches): 5
  • Height (Inches): 7.25
Additional Product Details
APV air actuated 3-way valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed