APV Centrifugal Pump (2 HP)

APV Centrifugal Pump (2 HP)

APV Crepaco Pump Stainless steel product contact parts, mounted on a Frame with wheels for ease of movement, unit has a stainless steel electrical enclosure, missing housing, 2 hp motor.
Product Details
  • Stock No: END88301.2
  • Manufacturer: APV
Pump Details
  • Pump Type: Centrifugal
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 2
Dimensions:
Additional Product Details
  • Known Issues or Problems: Missing housing
APV Centrifugal Pump (2 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed