- Product Details
APV Centrifugal Pump (5 HP)
APV Puma Sanitary Centrifugal Pump. Impeller diameter: 5-1/2 in. Leeson Electric Motor, 5 hp, 3510 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 1 ft. 11-1/2 in. L x 1 ft. 2 in. W x 11-1/2 in. H.
Product Details
- Stock No: HDDF148I
- Manufacturer: APV
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 5.5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 5
- Motor RPM: 3510
- Motor Voltage: 208-230/460
- Motor Amps: 13-12/6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 23.5
- Width (Inches): 14
- Height (Inches): 11.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























