APV Centrifugal Pump

APV Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump. S/N: 6V-83. Impeller diameter: 4 in. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. 5 in. W x 2 ft. 11 in. H.

Product Details
  • Stock No: RCCB401C.
  • Manufacturer: APV
  • Serial Number: 6V-83
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 4
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 17
  • Height (Inches): 35
Additional Product Details
APV Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed