APV Crepaco 3R Positive Displacement Pump

APV Crepaco 3R Positive Displacement Pump

APV Crepaco Positive Displacement Pump. Model: 3R. S/N: 19063. (2) 4 in. rotors. Pulleys: (1) 10 in. driver,(1) 1 ft. 4 in. driven. Inlet/outlet: (2) 1-1/2 in. ACME. Overall dimensions: 3 ft. 10 in. L x 2 ft. W x 1 ft. 9 in. H.(ACN42).

Product Details
  • Stock No: NOIP1112
  • Manufacturer: APV
  • Model: 3R
  • Serial Number: 19063
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco 3R Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed