APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer

APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer

APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer, Model 5DL770, S/N F6236 with Derby Valve and New Crank Case Spring 2002. 2000 psi max, 2 Stage Hydraulic valve, Waldey Barnes Hydraulic motor, 1/2 hp, 208/230 volt, 60/50 Hz, 3 phase, 1725/1425 rpm, Continuous Duty. Overall Dimensions 75 in. L x 59 in. W x 79 in. H.

Product Details
  • Stock No: 250.HDVM83.30a
  • Manufacturer: APV
  • Model: 5DL770
  • Serial Number: F6236
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco 60,000 / 37,000 lb. per hour 2-Speed Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed