APV Crepaco 6V2 Centrifugal Pump

APV Crepaco 6V2 Centrifugal Pump

APV Crepaco Centrifugal Pump, Model 6-V2, S/N F1288, 5 hp 208-230/460 volt, 3,475 rpm, 2 in. in 1-1/2 in. out, overall dimensions 23 in. L x 12 in. W x 10 in. H.

Product Details
  • Stock No: 8a.SGM116(2)
  • Manufacturer: APV
  • Model: 6-V2
  • Serial Number: F1288
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco 6V2 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed