APV Crepaco 6V2 Centrifugal Pump

APV Crepaco 6V2 Centrifugal Pump

APV Crepaco Centrifugal Pump, Model 6V2, S/N E - 3632-86. Baldor Motor, SPEC No. 35H755R032 RI, 3 hp, 230/460 volt, 60 hz, 3 phase, 7.2/3.5 amps, 3,450 rpm, Frame 145 TC, Inlets 2 in., Outlets 1-½ in.
Product Details
  • Stock No: HDMF068.2
  • Manufacturer: APV
  • Model: 6V2
  • Serial Number: E - 3632-86
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco 6V2 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed