APV Crepaco 6V2 Sanitary Centrifugal Pump

APV Crepaco 6V2 Sanitary Centrifugal Pump

APV Crepaco Sanitary Centrifugal Pump. Model: 6V2. S/N: P-8257-98. Reliance Electric Motor: 3 hp, 3510 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. 2 in inlet, 1.5 in outlet.

Product Details
  • Stock No: YCMM01B
  • Manufacturer: APV
  • Model: 6V2
  • Serial Number: P-8257-98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco 6V2 Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed