APV Crepaco Amerio Manual Contact Plate Freezer

APV Crepaco Amerio Manual Contact Plate Freezer

1996 APV Crepaco Amerio Manual Contact Plate Freezer. Model: 15-A. Refrigerant: recirculated ammonia (R-717). Number of plates: 17. Plate material: aluminum. Approximate capacity rating on hamburger patties: 1419 lbs./hr. based on 1/4 inch thick patties, 1/4 lbs. each, going from a starting temperature of 40°F to a core temperature of 0°F, where plate temperature is -45°F and approximately 18 tons of refrigeration is used. Amerio contact plate freezers offer an alternative to freezing, as products come into direct contact with plates that freeze products to a core hardness of 0°F at an average of one inch per hour. Not only is this method less expensive than air blast or cryogenic alternatives, but other benefits include: preserved product texture, uniformity and nutrient retention as smaller ice crystals are formed and damage to cells is virtually non-existent. Initially used in fish processing, other applications include meats, vegetables, ice creams and bakery products. Control Box: 220 / 208 bolt 3-phase. Plate dimensions: 5 ft. 1 in. L x 3 ft. 8 in. W. Plate thickness: 1 in. Includes (25) 1 ft. 8-3/4 in. L x 11-3/4 in. W x 2-1/4 in. H. product trays. Overall dimensions: 8 ft. 8 in. L x 6 ft. 3 in. W x 8 ft. 11 in. H.(ACN594)(BF).

Product Details
  • Stock No: EELD809.13
  • Manufacturer: APV
  • Model: 15-A
  • Serial Number: C-0947
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Amerio Manual Contact Plate Freezer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed