APV / Crepaco Centrifugal Pump

APV / Crepaco Centrifugal Pump

1991 APV/Crepaco Centrifugal Pump. Model: 6V2. S/N: G-4563-91. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle you specific duty. Impeller diameter: 5 in. Louis Allis Electric Motor, 3/1.5 hp, 3480/1710 rpm, 460 V. Inlet: (1) 2 in. ACME fitting. Outlet: (1) 1-1/2 in. ACME fitting. Overall dimensions: 1 ft. 9 in. L x 1 ft. ½ in. W x 11 in. H. (ACN26)

Product Details
  • Stock No: MDBC089.2
  • Manufacturer: APV
  • Model: 6V2
  • Serial Number: G-4563-91
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV / Crepaco Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed