APV / Crepaco Centrifugal Pump

APV / Crepaco Centrifugal Pump

APV / Crepaco centrifugal pump. S/N: 4-3721. Impeller: 2-7/8 in. diameter. Doerr electric motor, 1.0 hp, 3450 rpm, 208 V, 2.8 amps, 60 Hz, 3 phase. Inlet/outlet: (2) 1 ½ in. ACME fittings. Overall dimensions: 1 ft. 4-1/2 in. L x 7-1/2 in. W x 9-1/4 in. H.

Product Details
  • Stock No: NOIP8026
  • Manufacturer: APV
  • Serial Number: 4-3721
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV / Crepaco Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed