APV / Crepaco Centrifugal Pump

APV / Crepaco Centrifugal Pump

APV / Crepaco Centrifugal Pump. Model: 18. Flow rate for new pump is 220 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-3/4 in. Louis Allis electric motor, 5 hp, 3 phase. Inlet: (1) 2-1/2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 1 ft. 9 in. L x 1 ft. 7/8 in. W x 11-3/8 in H.(ACN25).

Product Details
  • Stock No: NOIP8029
  • Manufacturer: APV
  • Model: 18
  • Serial Number: 18-16295
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV / Crepaco Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed