APV Crepaco Homogenizer

APV Crepaco Homogenizer

APV Crepaco Homogenizer. Model: 5DL435. S/N: F8828. Sanitary A-3 rated. 2-stage hydraulic valve assembly. 1-5/8 in. dia. plungers. 2500 psi tapered seat poppet valve cylinder. 75 hp motor. Can be change to 50 hp.

Product Details
  • Stock No: BIIR501.
  • Manufacturer: APV
  • Model: 5DL435
  • Serial Number: F8828
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
APV Crepaco Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed