APV Crepaco Homogenizer, Model 3DD25

APV Crepaco Homogenizer, Model 3DD25

Crepaco Homogenizer. Model 3DD25, S/N 3DD25-3559. Stainless steel clad. Single stage manual valve assembly. Minimum capacity: 125 gph @ 3,500 psi; 500 gph @ 2,000 psi. Inlets/outlets: 1-1/2 in., 1-1/2 in., 1-1/2 in., 1 in. Overall dimensions: 44 in. L x 30 in. W x 48 in. H. SOLD

Product Details
  • Stock No: ENDX959.6
  • Manufacturer: APV
  • Model: 3DD25
  • Serial Number: 3DD25-3559
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco Homogenizer, Model 3DD25
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed