- Product Details
APV Crepaco HTST - 20,000 lbs per hour skim milk
APV Crepaco HTST. Model: SR35. S/N: 76828. Nat'l Bd: 3066. W.O: 21308-2. Number of plates: 149. Heat transfer surface area: approx. 637 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 275°F. MDMT: 5°F @ 150 psig. Bell & Gossett Shell & Tube Heat Exchanger, S/N: 89R77624-01-1, Nat'l Bd: 9210, shell side MAWP: 150 psi @ 375°F, shell side MDMT: -20°F @ 150 psi, tube side MAWP: 125 psi @ 375°F, tube side MDMT: -20°F @ 125 psi. Bell & Gossett Centrifugal Pump, Model: 1531-2.5AB-6.375BF. ID No. RLD20475B40. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Condensate Tank- 13 Gallon, Inside straight-wall dimensions: 1 ft. dia. x 2 ft. 4 in. L. Fisher Pneumatic Valve Positioner, S/N: 11184270, Actuator type: 667, max. supply: 90 psi, operating range: 3-15 psi, Body type: ED, material: iron, size: 3, seat: 416 sst, stem plug: 316 sst/ 416 sst, rating: CL125. (3) Stainless Steel Pneumatic Valves. Hartel Stainless Steel Control Panel, dimensions: 2 ft 6 in. L x 1 ft. W x 3 ft. H. Inlets: (2) 3-1/2 in. dia. ports (product), (4) 3-1/2 in. dia. port. (steam). Outlets: (2) 3-1/2 in. dia. ports. (product), (1) 1-1/2 in. dia. port (steam), (1) 2-1/2 in. port. (steam), (2) 3-1/2 in. dia. (steam). Bell & Gossett overall dimensions: 7 ft. 1 in. L x 3 ft. 10 in. W x 6 ft. 3 in. H. APV Crepaco Heat Exchanger overall dimensions: 8 ft. L x 5 ft. 8 in. W x 6 ft 4 in. H.
- Stock No: CFPH358.41a
- Manufacturer: APV
- Model: SR35
- Serial Number: 76828
- Nominal Flow Capacity: 2396.53
- Heat Transfer Surface Area (SQ FT): 637
- Inlets & Outlets Description: Inlets: (2) 3-1/2 in. dia. ports (product), (4) 3-1/2 in. dia. port. (steam). Outlets: (2) 3-1/2 in. dia. ports. (product), (1) 1-1/2 in. dia. port (steam), (1) 2-1/2 in. port. (steam), (2) 3-1/2 in. dia. (steam).
- Tank National Board Number: 3066, 9210
- Pump Included? Yes
- Number of Pumps in Package: 1
- Pump Manufacturer(s): Bell & Gossett
- Pump Description(s): Bell & Gossett Centrifugal Pump, Model: 1531-2.5AB-6.375BF. ID No. RLD20475B40.
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 8.5-8.2/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 96
- Width (Inches): 68
- Height (Inches): 76
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























































