APV Crepaco M Series Rotary Positive Displacement Pump

APV Crepaco M Series Rotary Positive Displacement Pump

APV Crepaco M Series Positive Displacement Pump. Model: M2H/036/20. Flow rate for new pump is 65 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Materials of construction: 316 stainless steel. All standard APV Crepaco M series rotary pumps are designed and constructed to meet requirements of 3-A, USDA, BISSC and CE regulatory standards for pumps used in the processing of dairy, meat, bakery and other food products. All standard materials of construction are FDA approved for use in contact with food products. (ACN70a).

Product Details
  • Stock No: RPCN184.5
  • Manufacturer: APV
  • Model: M2H/O36/20
  • Serial Number: P2147-96
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco M Series Rotary Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed