APV / Crepaco Model 16 Centrifugal Pump

APV / Crepaco Model 16 Centrifugal Pump

APV/Crepaco centrifugal pump. Model: 16. S/N: 16-22128. Impeller diameter: 4-1/2 in. Reliance electric motor, 5 hp, 3480 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. threaded fitting. Outlet: (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 1 ft. 9-3/8 in. L x 11-1/2 in. W x 11-1/2 in H. (ACN27a).

Product Details
  • Stock No: NOIP8028
  • Manufacturer: APV
  • Model: 16
  • Serial Number: 16-22128
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV / Crepaco Model 16 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed