APV Crepaco Plate Frame Heat Exchangers

APV Crepaco Plate Frame Heat Exchangers

APV Crepaco Plate Frame Heat Exchanger. Model: R55-B. Port sizes: 3-3/4 in. Overall dimensions: 8 ft. 4 in. L x 1 ft. 10 in. W x 6 ft. 9 in. H.
Product Details
  • Stock No: AACA2098.15-01
  • Manufacturer: APV
  • Model: R55-B
  • Serial Number: 24201-1
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 100
  • Width (Inches): 22
  • Height (Inches): 81
Additional Product Details
APV Crepaco Plate Frame Heat Exchangers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed